Beli Dewalt Miter Saw Stand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Miter Saw
    Mulai

    Rp5.299.900

  2. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  3. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  4. RYU Miter Saw (Sliding)
    Mulai

    Rp1.899.900

    RYU Miter Saw (Sliding)
    atribut:
    • Size (inch): 7
  5. BOSCH Mata Gergaji Bundar Eco untuk Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

  6. RYU Table Saw
    Mulai

    Rp1.099.900

    RYU Table Saw
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  7. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp16.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  8. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  9. TRUSCO Cut Saw
    Mulai

    Rp239.900

    TRUSCO Cut Saw
    Deskripsi:
    -An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
    atribut:
    • Blade Materials: Carbon Steel for Cutting Tools
  10. RYU Mitter Saw
    Mulai

    Rp1.099.900

    RYU Mitter Saw
    atribut:
    • Size (inch): 7
    • Power (W): 900
    • Voltage (V): 220-240
    • Blade Size (mm): 180
    • No Load Speed (rpm): 5800
  11. METABO Circular Saw
    Mulai

    Rp3.399.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  12. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  13. STANLEY Table Saw with Frame
    Mulai

    Rp4.799.900

    STANLEY Table Saw with Frame
    Deskripsi:
    Specifications: Power Input: 1.800 WattNo Load Speed: 4.800 rpmMax. Blade Size: 254 mmMax. Bench Size: 560*680 mmMax. Extension Bench Size: 560*1040 mmRIP Capacity: 660 mmMax. Cutting Depthat 90° | 45°: 80 | 50Parallel Guide: Self AligningStand Type: FrameWeight: 27.2 kg
    atribut:
    • Power (W): 1800
    • Max. Blade Size (mm): 254
    • Max. Bench Size (mm): 560x680
    • Max. Extension Bench Size (mm): 560x1040
    • RIP Capacity (mm): 660
    • Parallel Guide: Self Aligning
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Stand Type: Frame
  14. LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium
    Mulai

    Rp899.900

    LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium
    Deskripsi:
    -Many blade teeth with a sharp blade shape for excellent sharpness and a clean finish without burrs and deformation of the cut surface.-For cutting various aluminum products, aluminum sashes, metal siding boards, and thin iron sheets(up to 0.4mm), etc.
    atribut:
    • Cutting Performance Aluminum: 3mm
    • Base Metal Materials: Special Alloy
    • Tip Material: Carbide
  15. INGCO Sliding Mitre Saw
    Mulai

    Rp4.799.900

    INGCO Sliding Mitre Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 2400
    • Size (inch): 12
    • Blade Size (mm): 305
    • Maximum Cutting Capacity (mm): 10x315
    • No Load Speed (rpm): 5000
  16. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  17. MILWAUKEE Stick Light LED
    Mulai

    Rp1.499.900

    MILWAUKEE Stick Light LED
    Deskripsi:
    The MILWAUKEE M12 LED Stick Light delivers best in class light output and unmatched versatility in a compact and durable design. The M12 SL-0 utilizes 3 powerful LEDs to provide optimal brightness and light coverage while the multi-position hook allows for hands free use. The M12 Stick Light features a replaceable, impact resistant lens, engineered to stand up to the toughest work conditions. The M12 LED Stick Light runs off of M12 REDLITHIUM batteries (batteries sold separately). TRUEVIEW High Output Lighting utilizes the most advanced lighting technology to deliver true representation of colors, optimized color temperature, and even beam patterns all designed to improve productivity and safety.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  18. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
Daftar Harga Dewalt Miter Saw Stand Terbaru January 2026
DEWALT Miter SawRp5.299.900
DEWALT Table SawRp7.099.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp149.900
RYU Miter Saw (Sliding)Rp1.899.900
BOSCH Mata Gergaji Bundar Eco untuk KayuRp61.900
Makita Compound Miter SawRp5.999.900
RYU Table SawRp1.099.900
KRISBOW Mesin Gergaji Duduk Siku PiguraRp4.199.900
KRISBOW Mesin Gergaji PitaRp16.999.900
METABO Mitre SawRp4.999.900

Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)